Hold Open Clip, Aluminum, 6030, Gray
Mfr # 6030-3054
Zoro # G3929969
product price: $33.89
/eaKey Features
Accessory Type
Hold Open Clip
Closer Series
6030
Color
Gray
Finish
Aluminum
Length
3-1/2"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6030-3054
Zoro #
G3929969
UPC #
-
Country of Origin
United States
Dimensions
Length
3-1/2"
Overall Length
3 1/2 in
Details
Item
Hold Open Clip
Accessory Type
Hold Open Clip
Closer Series
6030
Color
Gray
Finish
Aluminum
For Use With
6030 Series Pacer
Interior/Exterior
Interior and Exterior
Product Type
Spring Clip
Compatible Manufacturer Model Number
6030-3034H
Compatible Brand
LCN
Compatible Series
6030
Description
Spring Clip, Finish Aluminum, Color Gray, Length 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.