Hold Open Cush Arm, Dark Bronze Finish
Mfr # 4110-3049CNS 695
Zoro # G616506405
product price: $317.99
/ea
Free Shipping & Returns
Key Features
Standards
BAA Qualified
Arm Type
Cushion
Material
Plastic (Cover), Steel (Arm)
Series
4110
Hand Orientation
Non-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4110-3049CNS 695
Zoro #
G616506405
UPC #
197163193127
Country of Origin
United States
Dimensions
Exterior Door Width - Maximum
48 in
Exterior Door Width - Minimum
28 in
Interior Door Width - Minimum
28 in
Interior Door Width - Maximum
60 in
Details
Item
Door Closers
Standards
BAA Qualified
Arm Type
Cushion
Material
Plastic (Cover), Steel (Arm)
Series
4110
Hand Orientation
Non-Handed
Closer Type
Hold Open
Color
Dark Bronze
ADA Compliant
Yes
Interior/Exterior Use
Interior/Exterior
Compatible Series
4110
Product Type
Hold Open Cush Arm
Door Weight - Maximum
8.5 lb
ANSI/BHMA Finish
Dark Bronze Painted
Compatible Brand
LCN
Description
Door Closers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.