
Hold Open Cush Arm, Hold Open Function with Templated Stop/Hold Open Points, Handle Controls Hold O
Mfr # 4040XP-3049CNS 693
Zoro # G716469600
product price: $287.99
/ea
Free Shipping & Returns
Key Features
Finish
Sprayed Black
Closer Series
4040
Closer Mounting Style
Parallel Arm
Closer Type
Parallel Arm
Hand Orientation
Non-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4040XP-3049CNS 693
Zoro #
G716469600
UPC #
197163367702
Country of Origin
Japan
Details
Finish
Sprayed Black
Closer Series
4040
Closer Mounting Style
Parallel Arm
Closer Type
Parallel Arm
Hand Orientation
Non-Handed
Material
Varies
Item
Door Closer Arms
Color
Sprayed Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.