Hold Open Extra Duty Arm, Adj Size 1-6, Plastic Cover, Special Rust Inhibitor, LH, Aluminum

  • Mfr # 4040XP-HEDA LH 689 SRI

  • Zoro # G516469459


product price:  $764.99
/ea
Free Shipping & Returns

Key Features

Color
Aluminum
Housing Height
5-3/4 in
Closer Series
4040
Housing Length
16 in
Housing Depth
4-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4040XP-HEDA LH 689 SRI
Zoro #
G516469459
UPC #
197163367788
Country of Origin
Japan

Dimensions

Housing Height
5-3/4 in
Housing Length
16 in
Housing Depth
4-1/4 in

Details

Color
Aluminum
Closer Series
4040
Item
Surface Closers
Finish
Aluminum
Hydraulic/Pneumatic
Hydraulic
Hand Orientation
Left-Handed
Material
Varies
Closer Mounting Style
Parallel Arm
Closer Type
Surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.