
Hold Open Extra Duty Arm, Adj Size 1-6, Plastic Cover, Special Rust Inhibitor, RH, Aluminum
Mfr # 4040XP-HEDA RH 689 SRI
Zoro # G916469394
product price:Â $764.99
/ea
Free Shipping & Returns
Key Features
Color
Aluminum
Hand Orientation
Right-Handed
Housing Height
5-3/4 in
Closer Series
4040
Closer Type
Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4040XP-HEDA RH 689 SRI
Zoro #
G916469394
UPC #
197163367795
Country of Origin
Japan
Dimensions
Housing Height
5-3/4 in
Housing Length
16 in
Housing Depth
4-1/4 in
Details
Color
Aluminum
Hand Orientation
Right-Handed
Closer Series
4040
Closer Type
Surface
Item
Surface Closers
Material
Varies
Finish
Aluminum
Closer Mounting Style
Parallel Arm
Hydraulic/Pneumatic
Hydraulic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.