Zoro Homepage

Hold Open Track, Aluminum, 6030, Gray

  • Mfr # 6030-3038HB AL

  • Zoro # G3929978


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Accessory Type
Standard Track
Closer Series
6030
Color
Gray
Finish
Aluminum
Length
23-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6030-3038HB AL
Zoro #
G3929978
UPC #
-
Country of Origin
United States

Dimensions

Length
23-5/8"
Overall Length
23 5/8 in

Details

Item
Hold Open Track
Accessory Type
Standard Track
Closer Series
6030
Color
Gray
Finish
Aluminum
For Use With
6030 Series Pacer
Includes
Bumper
Interior/Exterior
Interior and Exterior
Product Type
Hold Open Track
Compatible Brand
LCN
Compatible Series
6030

Description

Hold Open Track, Finish Aluminum, Color Gray, Length 23 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.