Hold Open Track Door Closer w/Bumper, Left Hand, Black

  • Mfr # 3133-H BUMPER LH 693

  • Zoro # G216475941


product price: $754.99
/ea
Free Shipping & Returns

Key Features

Closer Type
Concealed Door
Hand Orientation
Left-Handed
Hydraulic/Pneumatic
Hydraulic
Housing Length
22-1/2 in
Housing Depth
1.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3133-H BUMPER LH 693
Zoro #
G216475941
UPC #
197163367405
Country of Origin
Japan

Dimensions

Housing Length
22-1/2 in
Housing Depth
1.39 in
Housing Height
4-1/2 in

Details

Closer Type
Concealed Door
Hand Orientation
Left-Handed
Hydraulic/Pneumatic
Hydraulic
Closer Series
3130
Material
Varies
Item
Concealed-in-Door Closers
Finish
Sprayed Black
Color
Sprayed Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.