Hold Open Track Roller
Mfr # 2010-3034H
Zoro # G716506244
product price: $36.89
/eaKey Features
Series
2010
Arm Type
Track
Standards
ANSI A156.4, BAA Qualified
Closer Type
Hold Open
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2010-3034H
Zoro #
G716506244
UPC #
197163326754
Country of Origin
Mexico
Dimensions
Interior Door Width - Maximum
60 in
Exterior Door Width - Minimum
28 in
Exterior Door Width - Maximum
48 in
Interior Door Width - Minimum
28 in
Details
Series
2010
Arm Type
Track
Standards
ANSI A156.4, BAA Qualified
Item
Door Closers
Closer Type
Hold Open
ADA Compliant
Yes
Door Weight - Maximum
8.5 lb
Compatible Series
2010
Performance Grade
1
Product Type
Hold Open Track Roller
Compatible Brand
LCN
UL Fire Rating
UL10C
Interior/Exterior Use
Interior/Exterior
Description
Door Closers, Closer Type Hold Open, Non-Handed, Standards ANSI A156.4, BAA Qualified, ADA Compliant Yes, Arm Type Track
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.