Hold Open Track Roller
Mfr # 3130-3034H
Zoro # G616506412
product price: $32.39
/eaKey Features
Closer Type
Hold Open
Series
3130
Standards
BAA Qualified
Arm Type
Track
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3130-3034H
Zoro #
G616506412
UPC #
197163327133
Country of Origin
United States
Dimensions
Interior Door Width - Maximum
38 in
Interior Door Width - Minimum
26 in
Details
Closer Type
Hold Open
Item
Door Closers
Series
3130
Standards
BAA Qualified
Arm Type
Track
ADA Compliant
Yes
Door Weight - Maximum
8.5 lb
Interior/Exterior Use
Interior
Compatible Brand
LCN
Compatible Series
3130
Product Type
Hold Open Track Roller
Description
Door Closers, Closer Type Hold Open, Non-Handed, Standards BAA Qualified, ADA Compliant Yes, Arm Type Track
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.