Hold Open Track Roller
Mfr # 6030-3034H
Zoro # G616506269
product price: $41.95
/eaKey Features
Arm Type
Track
Closer Type
Hold Open
Color
Gray
Series
6030
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6030-3034H
Zoro #
G616506269
UPC #
197163328390
Country of Origin
United States
Dimensions
Interior Door Width - Minimum
30 in
Exterior Door Width - Maximum
42 in
Exterior Door Width - Minimum
30 in
Interior Door Width - Maximum
54 in
Details
Arm Type
Track
Closer Type
Hold Open
Color
Gray
Series
6030
Item
Door Closers
Material
Aluminum
Standards
BAA Qualified
ADA Compliant
Yes
Door Weight - Maximum
8.5 lb
Stop Type
Spring
Product Type
Hold Open Track Roller
Interior/Exterior Use
Interior/Exterior
Compatible Series
6030
Compatible Brand
LCN
Description
Door Closers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.