LCN 1250, Door Closer, Light Duty
Mfr # 78626400479
Zoro # G3967968
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Parallel
Closer Performance
Light Duty
Closer Series
LCN 1250
Closer Type
Hold Open
Finish
Aluminum Painted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78626400479
Zoro #
G3967968
UPC #
-
Country of Origin
United States
Details
Item
Door Closer
Closer Mounting Style
Parallel
Closer Performance
Light Duty
Closer Series
LCN 1250
Closer Type
Hold Open
Finish
Aluminum Painted
Material
Cast Aluminum
Category Type
Parallel Arm
Standards
ANSI/BHMA 156.4, Grade 1 Certified; UL 10C Listed
Description
Aluminum Closer P1250H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.