LCN 1250, Door Closer, Light Duty
- Mfr # 78626400480
- Zoro # G3968004
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Parallel
Closer Performance
Light Duty
Closer Series
LCN 1250
Closer Type
Hold Open
Finish
Dark Bronze Painted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 78626400480
- Zoro #
- G3968004
- UPC #
- -
- Country of Origin
- United States
- Item
- Door Closer
- Closer Mounting Style
- Parallel
- Closer Performance
- Light Duty
- Closer Series
- LCN 1250
- Closer Type
- Hold Open
- Finish
- Dark Bronze Painted
- Material
- Cast Aluminum
- Category Type
- Parallel Arm
- Standards
- ANSI/BHMA 156.4, Grade 1 Certified; UL 10C Listed
- Includes
- Thru Bolts
Description
Dark Bronze Closer P1250HDKB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.