Zoro Homepage

LCN 3130SE, Door Closer, Interior

  • Mfr # 3133SE3071LH

  • Zoro # G4904726


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Concealed
Closer Series
LCN 3130SE
Finish
Aluminum
Hand Orientation
Left Hand
Interior/Exterior
Interior
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3133SE3071LH
Zoro #
G4904726
UPC #
-
Country of Origin
United States

Details

Item
Door Closer
Closer Mounting Style
Concealed
Closer Series
LCN 3130SE
Finish
Aluminum
Hand Orientation
Left Hand
Interior/Exterior
Interior
Material
Cast Iron
Standards
Grade 1-ANSI A156.15; UL; NFPA 101; 100 Hour Salt Spray; Meets BAA-Buy American Act

Description

Aluminum Closer 3133SE3071LH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.