Light Bronze Arm 126078HLLTB, Light Bronze, Non Handed, Cast Iron
Mfr # 126078HLLTBRZ
Zoro # G4789838
product price: $98.59
/ea
Free Shipping & Returns
Key Features
Finish
Light Bronze
Color
Light Bronze
Material
Cast Iron
Hand Orientation
Non Handed
Arm Type
Long
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
126078HLLTBRZ
Zoro #
G4789838
UPC #
-
Country of Origin
United States
Details
Item
Light Bronze Arm 126078HLLTB
Finish
Light Bronze
Color
Light Bronze
Material
Cast Iron
Hand Orientation
Non Handed
Arm Type
Long
Accessory Type
Assembly
Description
Light Bronze Arm 126078HLLTB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.