Zoro Homepage

Light Bronze Arm 303049LTB, Light Bronze, Light Bronze, Cast Iron

  • Mfr # 303049LTBRZLH

  • Zoro # G4890254


product price: $58.99
/ea

Key Features

Finish
Light Bronze
Color
Light Bronze
Material
Cast Iron
Arm Type
Hold Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303049LTBRZLH
Zoro #
G4890254
UPC #
-
Country of Origin
United States

Details

Item
Light Bronze Arm 303049LTB
Finish
Light Bronze
Color
Light Bronze
Material
Cast Iron
Arm Type
Hold Open

Description

Light Bronze Arm 303049LTB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.