Light Bronze Arm 401048LTB, Light Bronze, Cast Iron, Hold Open Arm Type
Mfr # 401048LTBRZ
Zoro # G8205129
product price: $65.49
/eaKey Features
Finish
Light Bronze
Color
Light Bronze
Material
Cast Iron
Arm Type
Hold Open
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
401048LTBRZ
Zoro #
G8205129
UPC #
-
Country of Origin
United States
Details
Item
Light Bronze Arm 401048LTB
Finish
Light Bronze
Color
Light Bronze
Material
Cast Iron
Arm Type
Hold Open
Description
Light Bronze Arm 401048LTB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.