Light Bronze Arm 40203049LTBLH, Light Bronze, Cast Iron, Left Hand, 4020 Series

  • Mfr # 40203049LTBRZLH

  • Zoro # G8210494


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Closer Series
4020 Series
Finish
Light Bronze
Color
Light Bronze
Material
Cast Iron
Hand Orientation
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40203049LTBRZLH
Zoro #
G8210494
UPC #
-
Country of Origin
United States

Details

Item
Light Bronze Arm 40203049LTBLH
Closer Series
4020 Series
Finish
Light Bronze
Color
Light Bronze
Material
Cast Iron
Hand Orientation
Left Hand

Description

Light Bronze Arm 40203049LTBLH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.