Light Bronze Arm 402049FLLTBLH, Light Bronze, Cast Iron, Left Hand, Fusible Link Arm Type

  • Mfr # 402049FLLTBRZLH

  • Zoro # G8211526


product price:  $62.29
/ea

Key Features

Finish
Light Bronze
Color
Light Bronze
Material
Cast Iron
Hand Orientation
Left Hand
Arm Type
Fusible Link
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
402049FLLTBRZLH
Zoro #
G8211526
UPC #
-
Country of Origin
United States

Details

Item
Light Bronze Arm 402049FLLTBLH
Finish
Light Bronze
Color
Light Bronze
Material
Cast Iron
Hand Orientation
Left Hand
Arm Type
Fusible Link

Description

Light Bronze Arm 402049FLLTBLH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.