Light Bronze Arm 40303049CNSLTBLH, Light Bronze, Cast Iron, Left Hand, 4030 Series
- Mfr # 40303049CNSLTBRZ
- Zoro # G8221229
product price:Â
$
343.99
/ea
Free Shipping & Returns
Key Features
Closer Series
4030 Series
Finish
Light Bronze
Color
Light Bronze
Material
Cast Iron
Hand Orientation
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40303049CNSLTBRZ
- Zoro #
- G8221229
- UPC #
- -
- Country of Origin
- United States
- Item
- Light Bronze Arm 40303049CNSLTBLH
- Closer Series
- 4030 Series
- Finish
- Light Bronze
- Color
- Light Bronze
- Material
- Cast Iron
- Hand Orientation
- Left Hand
- Accessory Type
- Cush Arm
Description
Light Bronze Arm 40303049CNSLTBLH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.