Zoro Homepage

Light Bronze Arm 501048LTB, Light Bronze, 5010 Series, Light Bronze, Hold Open Arm Type

  • Mfr # 501048LTBRZ

  • Zoro # G3770044


product price: $65.79
/ea

Key Features

Closer Series
5010 Series
Finish
Light Bronze
Color
Light Bronze
Material
Cast Iron
For Use With
5010 Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501048LTBRZ
Zoro #
G3770044
UPC #
-
Country of Origin
United States

Details

Item
Light Bronze Arm 501048LTB
Closer Series
5010 Series
Finish
Light Bronze
Color
Light Bronze
Material
Cast Iron
For Use With
5010 Series
Arm Type
Hold Open

Description

Light Bronze Arm 501048LTB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.