Light Bronze Arm 501049LTBLH, Light Bronze, 5010 Series, Light Bronze, Cast Iron
Mfr # 501049LTBRZLH
Zoro # G3770227
product price: $60.69
/eaKey Features
Closer Series
5010 Series
Finish
Light Bronze
Color
Light Bronze
Material
Cast Iron
Hand Orientation
Left Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
501049LTBRZLH
Zoro #
G3770227
UPC #
-
Country of Origin
United States
Details
Item
Light Bronze Arm 501049LTBLH
Closer Series
5010 Series
Finish
Light Bronze
Color
Light Bronze
Material
Cast Iron
Hand Orientation
Left Hand
For Use With
5010 Series
Arm Type
Hold Open
Description
Light Bronze Arm 501049LTBLH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.