Light Bronze Arm 503049LTBRH, Light Bronze, 5030 Series, Light Bronze, Cast Iron
Mfr # 503049LTBRZRH
Zoro # G3772799
product price: $86.49
/ea
Free Shipping & Returns
Key Features
Closer Series
5030 Series
Finish
Light Bronze
Color
Light Bronze
Material
Cast Iron
Hand Orientation
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
503049LTBRZRH
Zoro #
G3772799
UPC #
-
Country of Origin
United States
Details
Item
Light Bronze Arm 503049LTBRH
Closer Series
5030 Series
Finish
Light Bronze
Color
Light Bronze
Material
Cast Iron
Hand Orientation
Right Hand
Arm Type
Hold Open
Description
Light Bronze Arm 503049LTBRH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.