Light Bronze Cover 4040SE72LTB
Mfr # 4040SE72LTBRZ
Zoro # G5425438
product price: $35.99
/eaKey Features
Finish
Light Bronze
Closer Series
4040 Series
For Use With
For Use with 4040 Series
Length
12-1/4" x 3-1/2" x 2-1/4"
Color
Light Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4040SE72LTBRZ
Zoro #
G5425438
UPC #
-
Country of Origin
United States
Dimensions
Length
12-1/4" x 3-1/2" x 2-1/4"
Details
Item
Light Bronze Cover 4040SE72LTB
Finish
Light Bronze
Closer Series
4040 Series
For Use With
For Use with 4040 Series
Color
Light Bronze
Accessory Type
Standard Cover
Description
Light Bronze Cover 4040SE72LTB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.