Long Arm, Dark Bronze
Mfr # 4640-3077L 695
Zoro # G216506355
product price: $144.99
/ea
Free Shipping & Returns
Key Features
ADA Compliant
Yes
Series
4640
Standards
BAA Qualified
Closer Type
Hold Open
Hand Orientation
Non-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4640-3077L 695
Zoro #
G216506355
UPC #
197163193288
Country of Origin
United States
Dimensions
Exterior Door Width - Maximum
42 in
Interior Door Width - Maximum
54 in
Interior Door Width - Minimum
36 in
Exterior Door Width - Minimum
36 in
Details
ADA Compliant
Yes
Series
4640
Standards
BAA Qualified
Closer Type
Hold Open
Item
Door Closers
Hand Orientation
Non-Handed
Color
Dark Bronze
Hydraulic/Pneumatic
Hydraulic
ANSI/BHMA Finish
Dark Bronze Painted
Compatible Brand
LCN
Compatible Series
4640
Interior/Exterior Use
Interior/Exterior
Operation Style
Automatic/Manual
Product Type
Long Arm
Description
Door Closers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.