Long Rod and Shoe, Aluminum
Mfr # 4640-79LR 689
Zoro # G216506362
product price: $64.65
/eaKey Features
Color
Gray
Closer Type
Hold Open
Series
4640
ADA Compliant
Yes
Hydraulic/Pneumatic
Hydraulic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4640-79LR 689
Zoro #
G216506362
UPC #
197163384211
Country of Origin
Mexico
Dimensions
Interior Door Width - Minimum
36 in
Exterior Door Width - Maximum
42 in
Interior Door Width - Maximum
54 in
Exterior Door Width - Minimum
36 in
Details
Color
Gray
Closer Type
Hold Open
Series
4640
Item
Door Closers
ADA Compliant
Yes
Hydraulic/Pneumatic
Hydraulic
Standards
BAA Qualified
Hand Orientation
Non-Handed
Material
Aluminum
Operation Style
Automatic/Manual
Compatible Brand
LCN
Product Type
Long Rod and Shoe
ANSI/BHMA Finish
Aluminum Painted
Interior/Exterior Use
Interior/Exterior
Compatible Series
4640
Description
Door Closers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.