Main Arm, Aluminum, Aluminum, Fusible Link Arm Type
Mfr # 411049FLAL
Zoro # G5453605
product price: $58.39
/eaKey Features
Color
Aluminum
Material
Cast Iron
For Use With
Surface Mounted Closers
Arm Type
Fusible Link
Interior/Exterior
Interior and Exterior
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
411049FLAL
Zoro #
G5453605
UPC #
-
Country of Origin
United States
Details
Item
Main Arm
Finish
Aluminum
Color
Aluminum
Material
Cast Iron
For Use With
Surface Mounted Closers
Arm Type
Fusible Link
Interior/Exterior
Interior and Exterior
For Use with Closer Series
4110
Standards
Grade 1 - ANSI A156.4, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
Description
Aluminum Arm 411049FL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.