Main Arm, Aluminum, Aluminum, Hold Open Arm Type
Mfr # 126049AL
Zoro # G4788429
product price: $82.25
/ea
Free Shipping & Returns
Key Features
Finish
Aluminum
Color
Aluminum
Material
Aluminum
Hand Orientation
Non Handed
For Use With
Light to Medium Duty Closer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
126049AL
Zoro #
G4788429
UPC #
-
Country of Origin
United States
Details
Item
Main Arm
Finish
Aluminum
Color
Aluminum
Material
Aluminum
Hand Orientation
Non Handed
For Use With
Light to Medium Duty Closer
Arm Type
Hold Open
Interior/Exterior
Interior and Exterior
For Use with Closer Series
1260
Standards
Grade 1 - ANSI A156.4, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
Description
Aluminum Arm 126049
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.