Main Arm and Forearm, Aluminum, Aluminum, Aluminum
Mfr # 126077AL
Zoro # G4790039
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Finish
Aluminum
Color
Aluminum
Material
Aluminum
Hand Orientation
Non Handed
For Use With
Light to Medium Duty Closer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
126077AL
Zoro #
G4790039
UPC #
-
Country of Origin
United States
Details
Item
Main Arm and Forearm
Finish
Aluminum
Color
Aluminum
Material
Aluminum
Hand Orientation
Non Handed
For Use With
Light to Medium Duty Closer
Interior/Exterior
Interior and Exterior
Standards
Grade 1 - ANSI A156.4, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
For Use with Closer Series
1260
Description
Aluminum Arm 126077
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.