Main Arm and Forearm, Aluminum, Aluminum, Interior and Exterior
- Mfr # 501077AL
- Zoro # G3770096
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Finish
Aluminum
Material
Aluminum
For Use With
Heavy Duty Closer
Interior/Exterior
Interior and Exterior
For Use with Closer Series
5010
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 501077AL
- Zoro #
- G3770096
- UPC #
- -
- Country of Origin
- United States
- Item
- Main Arm and Forearm
- Finish
- Aluminum
- Material
- Aluminum
- For Use With
- Heavy Duty Closer
- Interior/Exterior
- Interior and Exterior
- For Use with Closer Series
- 5010
- Standards
- Grade 1 - ANSI A156.4, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
Description
Aluminum Arm 501077
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.