Main Arm and Forearm, Black, 5010 Series, Black, Cast Iron
Mfr # 501077GLBLK
Zoro # G3770087
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Closer Series
5010 Series
Color
Black
Material
Cast Iron
For Use With
Heavy Duty Closer
Interior/Exterior
Interior and Exterior
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
501077GLBLK
Zoro #
G3770087
UPC #
-
Country of Origin
United States
Details
Item
Main Arm and Forearm
Closer Series
5010 Series
Finish
Black
Color
Black
Material
Cast Iron
For Use With
Heavy Duty Closer
Interior/Exterior
Interior and Exterior
For Use with Closer Series
5010
Standards
Grade 1 - ANSI A156.4, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
Description
Black Arm 501077BLK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.