Main Arm and Forearm, Light Bronze, 5010 Series, Light Bronze, Cast Iron
Mfr # 501077LTBRZ
Zoro # G3770297
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Closer Series
5010 Series
Color
Light Bronze
Material
Cast Iron
For Use With
Heavy Duty Closer
Interior/Exterior
Interior and Exterior
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
501077LTBRZ
Zoro #
G3770297
UPC #
-
Country of Origin
United States
Details
Item
Main Arm and Forearm
Closer Series
5010 Series
Finish
Light Bronze
Color
Light Bronze
Material
Cast Iron
For Use With
Heavy Duty Closer
Interior/Exterior
Interior and Exterior
Standards
Grade 1 - ANSI A156.4, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
For Use with Closer Series
5010
Description
Light Bronze Arm 501077LTB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.