Zoro Homepage

Main Arm and Forearm, Statuary Bronze, Non Handed, Interior and Exterior

  • Mfr # 126077STAT

  • Zoro # G4792796


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Hand Orientation
Non Handed
For Use With
Light to Medium Duty Closer
Interior/Exterior
Interior and Exterior
For Use with Closer Series
1260
Standards
Grade 1 - ANSI A156.4, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
126077STAT
Zoro #
G4792796
UPC #
-
Country of Origin
United States

Details

Item
Main Arm and Forearm
Finish
Statuary Bronze
Hand Orientation
Non Handed
For Use With
Light to Medium Duty Closer
Interior/Exterior
Interior and Exterior
For Use with Closer Series
1260
Standards
Grade 1 - ANSI A156.4, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act

Description

Statuary Bronze Arm 126077STA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.