Main Arm and Tube, Dark Bronze, Dark Bronze, Cast Iron
Mfr # 4040XPT78DEDKBRZLH
Zoro # G5442177
product price:Â $89.89
/ea
Free Shipping & Returns
Key Features
Color
Dark Bronze
Material
Cast Iron
Hand Orientation
Handed
For Use With
Surface Mounted Closer
Interior/Exterior
Interior
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4040XPT78DEDKBRZLH
Zoro #
G5442177
UPC #
-
Country of Origin
United States
Details
Item
Main Arm and Tube
Finish
Dark Bronze
Color
Dark Bronze
Material
Cast Iron
Hand Orientation
Handed
For Use With
Surface Mounted Closer
Interior/Exterior
Interior
For Use with Closer Series
4040XPT
Standards
Grade 1 - ANSI A156.4, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
Description
Dark Bronze Arm 4040XPT78DEDKB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.