Main Arm and Tube, Light Bronze, Handed, Interior
- Mfr # 4040XPT78DELTBRZLH
- Zoro # G5442168
product price:Â
$
74.25
/ea
Key Features
Finish
Light Bronze
Hand Orientation
Handed
For Use With
Surface Mounted Closer
Interior/Exterior
Interior
Standards
Grade 1 - ANSI A156.4, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4040XPT78DELTBRZLH
- Zoro #
- G5442168
- UPC #
- -
- Country of Origin
- United States
- Item
- Main Arm and Tube
- Finish
- Light Bronze
- Hand Orientation
- Handed
- For Use With
- Surface Mounted Closer
- Interior/Exterior
- Interior
- Standards
- Grade 1 - ANSI A156.4, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
- For Use with Closer Series
- 4040XPT
Description
Light Bronze Arm 4040XPT78DELTB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.