Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Main Arm, Light Bronze, Light Bronze, Cast Iron

  • Mfr # 411049FLLTBRZ

  • Zoro # G5453867


product price: $61.15
/ea

Key Features

Color
Light Bronze
Material
Cast Iron
For Use With
Surface Mounted Closers
Arm Type
Fusible Link
Interior/Exterior
Interior and Exterior
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
411049FLLTBRZ
Zoro #
G5453867
UPC #
-
Country of Origin
United States

Details

Item
Main Arm
Finish
Light Bronze
Color
Light Bronze
Material
Cast Iron
For Use With
Surface Mounted Closers
Arm Type
Fusible Link
Interior/Exterior
Interior and Exterior
Standards
Grade 1 - ANSI A156.4, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
For Use with Closer Series
4110

Description

Light Bronze Arm 411049FLLTB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.