Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual, Aluminum, LCN 1460, Cast Iron

  • Mfr # 1461TSTDALFPC

  • Zoro # G4809063


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Closer Series
LCN 1460
Finish
Aluminum
Hand Orientation
Non-Handed
Housing Depth
2-3/8"
Housing Height
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1461TSTDALFPC
Zoro #
G4809063
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2-3/8"
Housing Height
2"
Housing Length
12-1/4"

Details

Item
Surface Mounted Track Closer
Closer Series
LCN 1460
Finish
Aluminum
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Automatic/Manual
Manual
Material
Cast Iron
Standards
Grade 1-ANSI A156.4; UL 10 C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
Includes
Thru Bolts
Arm Type
Track

Description

Aluminum Closer 1461TF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.