Zoro Homepage

Manual, Bright Brass, LCN 4030T, Heavy Duty

  • Mfr # 4031TH3RH

  • Zoro # G5422087


product price: $1,388.99
/ea
Free Shipping & Returns

Key Features

Closer Performance
Heavy Duty
Closer Series
LCN 4030T
Closer Type
Hold Open
Finish
Bright Brass
Interior/Exterior
Interior
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4031TH3RH
Zoro #
G5422087
UPC #
-
Country of Origin
United States

Details

Item
Surface Mounted Track Closer
Closer Performance
Heavy Duty
Closer Series
LCN 4030T
Closer Type
Hold Open
Finish
Bright Brass
Hand Orientation
Right Hand
Interior/Exterior
Interior
Automatic/Manual
Manual
Material
Cast Iron
Includes
Thru Bolts
Arm Type
Universal
Standards
Grade 1-ANSI A156.4; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act

Description

Bright Brass Closer 4031TH3RH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.