Manual, Hydraulic, 1260 Series Surface Mounted Closers, Surface Mounted Closer, Aluminum

  • Mfr # 1261-Rw/PA AL

  • Zoro # G5176017


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Surface
Closer Performance
Light to Medium Duty
Closer Series
1260 Series Surface Mounted Closers
Closer Type
Non Hold Open
Color
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1261-Rw/PA AL
Zoro #
G5176017
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2-3/8"
Housing Height
2-7/8"
Housing Length
9-15/16"
Interior Door Width
Up to 48 in
Exterior Door Width
Up to 36 in
Spring Size
Adjustable 1 to 5
Spring Size - Minimum
1
Exterior Door Width - Maximum
42 in
Length Between Mounting Holes
5 in
Interior Door Width - Maximum
54 in
Spring Size - Maximum
5
Height Between Mounting Holes
2 1/4 in

Details

Item
Surface Mounted Closer
Closer Mounting Style
Surface
Closer Performance
Light to Medium Duty
Closer Series
1260 Series Surface Mounted Closers
Closer Type
Non Hold Open
Color
Aluminum
Finish
Aluminum
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Iron
Includes
LCN Peel-N-Stick, Slim Line Cover
Arm Type
Regular
Projection from Wall
2 3/8 in
Mounting Hardware
Included
Standards
ANSI/BHMA A156.4 Grade 1, UL and cUL Listed
Max. Door Opening
Up to 180 Degrees
ADA Compliant
Yes
Features
1 3/8 in dia Piston, 20 yr Warranty
Series
1261
Door Handing
Non-Handed
For Use With
Interior and Exterior Doors
Mounting Style
Parrallel Arm
ANSI/BHMA Finish
Aluminum Painted
Includes Hardware
Hardware Included
Spring Type
Adjustable
Operation Style
Manual
Door Opening - Maximum
180 Degrees
Performance Grade
3
Product Type
Door Closer
Stop Type
Spring
UL Fire Rating
UL10C
Interior/Exterior Use
Interior/Exterior
Projection
2 3/8 in

Description

Door Closer, LCN 1261 Closer Series, Interior and Exterior, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Closer Mounting Style Tri-Mount, Standards ANSI/BHMA A156.4 Grade 1, UL and cUL Listed, ADA Compliant Yes, Finish Sprayed Aluminum, Arm Type Regular, Color Gray, Exterior Door Width Up to 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.