Manual, Hydraulic, 1260 Series Surface Mounted Closers, Surface Mounted Closer, Silver
Mfr # 1261-REG AL
Zoro # G3929908
product price: $269.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Surface
Closer Performance
Light to Medium Duty
Closer Series
1260 Series Surface Mounted Closers
Closer Type
Regular Arm
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1261-REG AL
Zoro #
G3929908
UPC #
-
Country of Origin
United States
Dimensions
Housing Depth
2-53/64"
Housing Height
2-7/8"
Housing Length
9-15/16"
Spring Size
Adjustable 1 to 6
Length Between Mounting Holes
5 in
Spring Size - Minimum
1
Spring Size - Maximum
5
Height Between Mounting Holes
2 1/4 in
Description
Door Closer, LCN 1261 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Light Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Regular, Standards ANSI/BHMA A156.4 Grade 1, UL and cUL Listed, ADA Compliant Yes, Finish Natural, Arm Material Cast Iron, Arm Type Regular, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.