Shop LCN
See all product information
Create Account
Manual, Hydraulic, 1450 Series Surface Mounted Closers, Door Closer, Heavy Duty Aluminum
- Mfr # 1450-Hw/PA AL
- Zoro # G9233764
product price:Â
$
274.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
1450 Series Surface Mounted Closers
Closer Type
Friction Hold Open with PA Bracket
Color
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1450-Hw/PA AL
- Zoro #
- G9233764
- UPC #
- 840067623381
- Country of Origin
- United States
Dimensions
- Housing Depth
- 2-1/8"
- Housing Height
- 2-11/16"
- Housing Length
- 13-1/16"
Details
- Item
- Door Closer
- Closer Mounting Style
- Surface
- Closer Performance
- Heavy Duty
- Closer Series
- 1450 Series Surface Mounted Closers
- Closer Type
- Friction Hold Open with PA Bracket
- Color
- Aluminum
- Finish
- Aluminum
- Hand Orientation
- Non-Handed
- Interior/Exterior
- Interior and Exterior
- Hydraulic/Pneumatic
- Hydraulic
- Automatic/Manual
- Manual
- Material
- Aluminum
- Standards
- Grade 1-ANSI A156.4; UL 10 C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
Description
LCN 1450 Series Grade 1 Surface Door Closer, Hold Open Arm with PA Bracket, Size 1-3, Sprayed Aluminum Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.