Manual, Hydraulic, 1460 Series Surface Mounted Closers, Door Closer, Medium Duty Aluminum

  • Mfr # 1461-CUSH AL

  • Zoro # G5176026


product price:  $408.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Surface
Closer Performance
Medium Duty
Closer Series
1460 Series Surface Mounted Closers
Closer Type
Cush and Stop Arm
Color
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1461-CUSH AL
Zoro #
G5176026
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2-3/8"
Housing Height
2"
Housing Length
12-1/4"
Spring Size
Adjustable 1 to 6
Exterior Door Width
24 to 48 in
Interior Door Width
24 to 60 in
Exterior Door Width - Maximum
4 ft
Length Between Mounting Holes
7 1/2 in
Spring Size - Maximum
6
Height Between Mounting Holes
1 in
Spring Size - Minimum
1
Interior Door Width - Maximum
5 ft

Details

Item
Door Closer
Closer Mounting Style
Surface
Closer Performance
Medium Duty
Closer Series
1460 Series Surface Mounted Closers
Closer Type
Cush and Stop Arm
Color
Aluminum
Finish
Aluminum
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Iron
Includes
Self Drilling Screws
Max. Door Opening
Up to 180 Degrees
Arm Type
Parallel
ADA Compliant
Yes
Mounting Hardware
Included
Projection from Wall
2 3/8 in
Standards
Grade 1-ANSI A156.4; UL 10 C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
Category Type
Parallel Arm
Door Handing
Non-Handed
Features
1 1/4 in dia Piston
Series
1460
For Use With
Interior and Exterior Doors
Mounting Style
Top Frame
Product Type
Door Closer
Interior/Exterior Use
Interior/Exterior
Includes Hardware
Hardware Included
Projection
2 3/8 in
ANSI/BHMA Finish
Aluminum Painted
Stop Type
Spring
Door Opening - Maximum
180 Degrees
Operation Style
Manual
Performance Grade
2
UL Fire Rating
UL10B, UL10C
Spring Type
Adjustable

Description

Door Closer, LCN 1461 Closer Series, Interior and Exterior, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Closer Mounting Style Parallel, Standards ANSI/BHMA A156.4 Grade 1, UL and cUL Listed, ADA Compliant Yes, Finish Sprayed Aluminum, Arm Type Parallel, Color Gray, Exterior Door Width 24 to 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.