Manual, Hydraulic, 1460 Series Surface Mounted Closers, Door Closer, Medium Duty Aluminum

  • Mfr # 1461-Hw/PA AL

  • Zoro # G5191995


product price:  $392.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Surface
Closer Performance
Medium Duty
Closer Series
1460 Series Surface Mounted Closers
Closer Type
Hold Open
Color
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1461-Hw/PA AL
Zoro #
G5191995
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2-3/8"
Housing Height
2"
Housing Length
12-1/4"
Interior Door Width
24 to 60 in
Spring Size
Adjustable 1 to 6
Exterior Door Width
24 to 48 in
Length Between Mounting Holes
7 1/2 in
Spring Size - Minimum
1
Height Between Mounting Holes
1 in
Interior Door Width - Maximum
5 ft
Exterior Door Width - Maximum
4 ft
Spring Size - Maximum
6

Details

Item
Door Closer
Closer Mounting Style
Surface
Closer Performance
Medium Duty
Closer Series
1460 Series Surface Mounted Closers
Closer Type
Hold Open
Color
Aluminum
Finish
Aluminum
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Iron
Max. Door Opening
Up to 180 Degrees
Projection from Wall
2 3/8 in
Mounting Hardware
Included
Standards
ANSI/BHMA A156.4 Grade 1, UL and cUL Listed
ADA Compliant
Yes
Includes
Self Drilling Screws
Arm Type
Tri-Mount Hold Open
Features
1 1/4 in dia Piston
Door Handing
Non-Handed
Series
1460
For Use With
Interior and Exterior Doors
Mounting Style
Parrallel Arm
Performance Grade
2
Product Type
Door Closer
ANSI/BHMA Finish
Aluminum Painted
Includes Hardware
Hardware Included
Door Opening - Maximum
180 Degrees
UL Fire Rating
UL10B, UL10C
Operation Style
Manual
Stop Type
Spring
Projection
2 3/8 in
Spring Type
Adjustable
Interior/Exterior Use
Interior/Exterior

Description

Door Closer, LCN 1461 Closer Series, Interior and Exterior, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Closer Mounting Style Tri-Mount, Standards ANSI/BHMA A156.4 Grade 1, UL and cUL Listed, ADA Compliant Yes, Finish Sprayed Aluminum, Arm Type Tri-Mount Hold Open, Color Gray, Exterior Door Width 24 to 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.