Manual, Hydraulic, 1460 Series Surface Mounted Closers, Door Closer, Medium Duty Aluminum

  • Mfr # 1461-Rw/PA AL

  • Zoro # G5176105


product price:  $331.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Surface
Closer Performance
Medium Duty
Closer Series
1460 Series Surface Mounted Closers
Closer Type
Non Hold Open
Color
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1461-Rw/PA AL
Zoro #
G5176105
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2-3/8"
Housing Height
2"
Housing Length
12-1/4"
Spring Size
Adjustable 1 to 6
Interior Door Width
24 to 60 in
Exterior Door Width
24 to 48 in
Spring Size - Maximum
6
Length Between Mounting Holes
7 1/2 in
Interior Door Width - Maximum
5 ft
Exterior Door Width - Maximum
4 ft
Spring Size - Minimum
1
Height Between Mounting Holes
1 in

Details

Item
Door Closer
Closer Mounting Style
Surface
Closer Performance
Medium Duty
Closer Series
1460 Series Surface Mounted Closers
Closer Type
Non Hold Open
Color
Aluminum
Finish
Aluminum
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Iron
Includes
Self Drilling Screws
Standards
ANSI/BHMA A156.4 Grade 1, UL and cUL Listed
Max. Door Opening
Up to 180 Degrees
Mounting Hardware
Included
ADA Compliant
Yes
Projection from Wall
2 3/8 in
Arm Type
Tri-Mount Hold Open
Features
1 1/4 in dia Piston
Door Handing
Non-Handed
Series
1460
For Use With
Interior and Exterior Doors
Mounting Style
Parrallel Arm
Spring Type
Adjustable
Product Type
Door Closer
Stop Type
Spring
Includes Hardware
Hardware Included
Operation Style
Manual
Interior/Exterior Use
Interior/Exterior
ANSI/BHMA Finish
Aluminum Painted
Door Opening - Maximum
180 Degrees
Performance Grade
2
Projection
2 3/8 in
UL Fire Rating
UL10B, UL10C

Description

Door Closer, LCN 1461 Closer Series, Interior and Exterior, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Closer Mounting Style Tri-Mount, Standards ANSI/BHMA A156.4 Grade 1, UL and cUL Listed, ADA Compliant Yes, Finish Sprayed Aluminum, Arm Type Tri-Mount Hold Open, Color Gray, Exterior Door Width 24 to 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.