Manual, Hydraulic, 1460 Series Surface Mounted Closers, Door Closer, Medium Duty Dark Bronze

  • Mfr # 1461-CUSH DKBRZ

  • Zoro # G5175992


product price: $421.81
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Surface
Closer Performance
Medium Duty
Closer Series
1460 Series Surface Mounted Closers
Closer Type
Cush and Stop Arm
Color
Dark Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1461-CUSH DKBRZ
Zoro #
G5175992
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2-3/8"
Housing Height
2"
Housing Length
12-1/4"
Interior Door Width
24 to 60 in
Exterior Door Width
24 to 48 in
Spring Size
Adjustable 1 to 6
Height Between Mounting Holes
1 in
Exterior Door Width - Maximum
4 ft
Interior Door Width - Maximum
5 ft
Length Between Mounting Holes
7 1/2 in
Spring Size - Maximum
6
Spring Size - Minimum
1

Details

Item
Door Closer
Closer Mounting Style
Surface
Closer Performance
Medium Duty
Closer Series
1460 Series Surface Mounted Closers
Closer Type
Cush and Stop Arm
Color
Dark Bronze
Finish
Dark Bronze
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Iron
ADA Compliant
Yes
Arm Type
Parallel
Projection from Wall
2 3/8 in
Includes
Cover, Self Drilling Screws
Standards
Grade 1-ANSI A156.4; UL 10 C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
Mounting Hardware
Included
Max. Door Opening
Up to 180 Degrees
Category Type
Parallel Arm
Series
1460
Features
1 1/4 in dia Piston
Door Handing
Non-Handed
For Use With
Interior and Exterior Doors
Mounting Style
Top Frame
Includes Hardware
Hardware Included
Stop Type
Spring
Projection
2 3/8 in
UL Fire Rating
UL10B, UL10C
Interior/Exterior Use
Interior/Exterior
Door Opening - Maximum
180 Degrees
Operation Style
Manual
Performance Grade
2
Product Type
Door Closer
ANSI/BHMA Finish
Dark Bronze Painted
Spring Type
Adjustable

Description

Door Closer, LCN 1461 Closer Series, Interior and Exterior, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Closer Mounting Style Parallel, Standards ANSI/BHMA A156.4 Grade 1, UL and cUL Listed, ADA Compliant Yes, Finish Dark Bronze Powder Coat, Arm Type Parallel, Color Dark Bronze, Exterior Door Width 24 to 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.