Manual, Hydraulic, 1460 Series Surface Mounted Closers, Door Closer, Medium Duty Dark Bronze

  • Mfr # 1461-Hw/PA DKBRZ

  • Zoro # G5176044


product price:  $389.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Surface
Closer Performance
Medium Duty
Closer Series
1460 Series Surface Mounted Closers
Closer Type
Hold Open
Color
Dark Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1461-Hw/PA DKBRZ
Zoro #
G5176044
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2-3/8"
Housing Height
2"
Housing Length
12-1/4"
Interior Door Width
24 to 60 in
Spring Size
Adjustable 1 to 6
Exterior Door Width
24 to 48 in
Length Between Mounting Holes
7 1/2 in
Interior Door Width - Maximum
5 ft
Spring Size - Minimum
1
Spring Size - Maximum
6
Height Between Mounting Holes
1 in
Exterior Door Width - Maximum
4 ft

Details

Item
Door Closer
Closer Mounting Style
Surface
Closer Performance
Medium Duty
Closer Series
1460 Series Surface Mounted Closers
Closer Type
Hold Open
Color
Dark Bronze
Finish
Dark Bronze
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Iron
Includes
Self Drilling Screws
Standards
ANSI/BHMA A156.4 Grade 1, UL and cUL Listed
Mounting Hardware
Included
Projection from Wall
2 3/8 in
Max. Door Opening
Up to 180 Degrees
Arm Type
Tri-Mount Hold Open
ADA Compliant
Yes
Door Handing
Non-Handed
Features
1 1/4 in dia Piston
Series
1460
For Use With
Interior and Exterior Doors
Mounting Style
Parrallel Arm
UL Fire Rating
UL10B, UL10C
ANSI/BHMA Finish
Dark Bronze Painted
Operation Style
Manual
Product Type
Door Closer
Performance Grade
2
Projection
2 3/8 in
Door Opening - Maximum
180 Degrees
Interior/Exterior Use
Interior/Exterior
Stop Type
Spring
Includes Hardware
Hardware Included
Spring Type
Adjustable

Description

Door Closer, LCN 1461 Closer Series, Interior and Exterior, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Closer Mounting Style Tri-Mount, Standards ANSI/BHMA A156.4 Grade 1, UL and cUL Listed, ADA Compliant Yes, Finish Dark Bronze Powder Coat, Arm Type Tri-Mount Hold Open, Color Dark Bronze, Exterior Door Width 24 to 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.