Manual, Hydraulic, 1460 Series Surface Mounted Closers, Door Closer, Medium Duty Dark Bronze

  • Mfr # 1461-REG DKBRZ

  • Zoro # G3929838


product price:  $384.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Surface
Closer Performance
Medium Duty
Closer Series
1460 Series Surface Mounted Closers
Closer Type
Regular Arm
Color
Dark Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1461-REG DKBRZ
Zoro #
G3929838
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2-3/8"
Housing Height
2"
Housing Length
12-1/4"
Spring Size
Adjustable 1 to 6
Spring Size - Minimum
1
Height Between Mounting Holes
1 in
Exterior Door Width - Maximum
4 ft
Spring Size - Maximum
6
Length Between Mounting Holes
7 1/2 in

Details

Item
Door Closer
Closer Mounting Style
Surface
Closer Performance
Medium Duty
Closer Series
1460 Series Surface Mounted Closers
Closer Type
Regular Arm
Color
Dark Bronze
Finish
Dark Bronze
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Iron
Max. Door Opening
180 Degrees
Arm Material
Cast Iron
ADA Compliant
Yes
Arm Type
Regular
Mounting Hardware
Included
Ligature Resistant
No
Projection from Wall
2 3/8 in
Category Type
Regular Arm
Door Handing
Reversible
Standards
Grade 1-ANSI A156.4; UL 10 C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
Features
1 1/4 in dia Piston
Series
1460
Mounting Style
Regular
ANSI/BHMA Finish
Dark Bronze Painted
UL Fire Rating
UL10B, UL10C
Projection
2 3/8 in
Stop Type
Spring
Door Opening - Maximum
180 Degrees
Operation Style
Manual
Product Type
Door Closer
Performance Grade
2
Includes Hardware
Hardware Included
Interior/Exterior Use
Interior/Exterior
Ligature-Resistant
Not Ligature-Resistant
Spring Type
Adjustable

Description

Door Closer, LCN 1461 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Medium Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Regular, Standards ANSI/BHMA A156.4 Grade 1, UL and cUL Listed, ADA Compliant Yes, Finish Dark Bronze Powder Coat, Arm Material Cast Iron, Arm Type Regular, Color Dark Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.