Manual, Hydraulic, 1460 Series Surface Mounted Closers, Door Closer, Medium Duty Dark Bronze

  • Mfr # 1461-Rw/PA DKBRZ

  • Zoro # G5176096


product price:  $323.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Surface
Closer Performance
Medium Duty
Closer Series
1460 Series Surface Mounted Closers
Closer Type
Non Hold Open
Color
Dark Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1461-Rw/PA DKBRZ
Zoro #
G5176096
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2-3/8"
Housing Height
2"
Housing Length
12-1/4"
Exterior Door Width
24 to 48 in
Interior Door Width
24 to 60 in
Spring Size
Adjustable 1 to 6
Length Between Mounting Holes
7 1/2 in
Height Between Mounting Holes
1 in
Exterior Door Width - Maximum
4 ft
Interior Door Width - Maximum
5 ft
Spring Size - Minimum
1
Spring Size - Maximum
6

Details

Item
Door Closer
Closer Mounting Style
Surface
Closer Performance
Medium Duty
Closer Series
1460 Series Surface Mounted Closers
Closer Type
Non Hold Open
Color
Dark Bronze
Finish
Dark Bronze
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Iron
ADA Compliant
Yes
Mounting Hardware
Included
Max. Door Opening
Up to 180 Degrees
Includes
Self Drilling Screws
Arm Type
Regular
Projection from Wall
2 3/8 in
Standards
ANSI/BHMA A156.4 Grade 1, UL and cUL Listed
Features
1 1/4 in dia Piston
Series
1460
Door Handing
Non-Handed
For Use With
Interior and Exterior Doors
Mounting Style
Parrallel Arm
Door Opening - Maximum
180 Degrees
Includes Hardware
Hardware Included
UL Fire Rating
UL10B, UL10C
Interior/Exterior Use
Interior/Exterior
Product Type
Door Closer
Spring Type
Adjustable
Projection
2 3/8 in
Operation Style
Manual
ANSI/BHMA Finish
Dark Bronze Painted
Performance Grade
2
Stop Type
Spring

Description

Door Closer, LCN 1461 Closer Series, Interior and Exterior, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Closer Mounting Style Tri-Mount, Standards ANSI/BHMA A156.4 Grade 1, UL and cUL Listed, ADA Compliant Yes, Finish Dark Bronze Powder Coat, Arm Type Regular, Color Dark Bronze, Exterior Door Width 24 to 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.