Manual, Hydraulic, 1460 Series Surface Mounted Closers, Door Closer, Medium Duty Matte Brass

  • Mfr # 1461-RW/PA BRASS

  • Zoro # G8691261


product price:  $364.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Surface
Closer Performance
Medium Duty
Closer Series
1460 Series Surface Mounted Closers
Closer Type
Non Hold Open
Color
Matte Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1461-RW/PA BRASS
Zoro #
G8691261
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2-3/8"
Housing Height
2"
Housing Length
12-1/4"
Spring Size
Adjustable 1 to 6
Spring Size - Minimum
1
Height Between Mounting Holes
1 in
Spring Size - Maximum
6
Exterior Door Width - Maximum
4 ft
Length Between Mounting Holes
7 1/2 in

Details

Item
Door Closer
Closer Mounting Style
Surface
Closer Performance
Medium Duty
Closer Series
1460 Series Surface Mounted Closers
Closer Type
Non Hold Open
Color
Matte Brass
Finish
Matte Brass
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Iron
ADA Compliant
Yes
Max. Door Opening
180 Degrees
Ligature Resistant
No
Arm Type
Regular
Standards
Grade 1-ANSI A156.4; UL 10 C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
Arm Material
Cast Aluminum
Mounting Hardware
Included
Includes
Full Size Cover, Mounting Screws
Category Type
Parallel Arm
Door Handing
Non-Handed
Series
1460
Features
1 1/4 in dia Piston
For Use With
Interior and Exterior Doors
Mounting Style
Parallel, Top Jamb and Regular
Product Type
Door Closer
ANSI/BHMA Finish
Satin Bronze Painted
Interior/Exterior Use
Interior/Exterior
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
2
Spring Type
Adjustable
Operation Style
Manual
Stop Type
Spring
Door Opening - Maximum
180 Degrees
Includes Hardware
Hardware Included
UL Fire Rating
UL10B, UL10C

Description

Door Closer, LCN 1461 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Medium Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI/BHMA A156.4 Grade 1, UL and cUL Listed, ADA Compliant Yes, Finish Bronze, Arm Material Cast Aluminum, Arm Type Regular, Color Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.