
Manual, Hydraulic, 2010 Series Concealed Closers, Door Closer, Heavy Duty Interior and Exterior
Mfr # 2015-STD RH AL
Zoro # G9234306
product price:Â $698.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Concealed Overhead
Closer Performance
Heavy Duty
Closer Series
2010 Series Concealed Closers
Closer Type
Standard Arm
Color
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2015-STD RH AL
Zoro #
G9234306
UPC #
840067659090
Country of Origin
United States
Dimensions
Housing Depth
2-1/16"
Housing Height
3-5/8"
Housing Length
14"
Details
Item
Door Closer
Closer Mounting Style
Concealed Overhead
Closer Performance
Heavy Duty
Closer Series
2010 Series Concealed Closers
Closer Type
Standard Arm
Color
Aluminum
Finish
Aluminum
Hand Orientation
RH
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Iron
Standards
Grade 1-ANSI A156.4; UL 10 C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
Description
LCN 2010 Series Grade 1 Concealed Door Closer, Standard Arm, Size 5, Sprayed Aluminum Finish, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.