Shop LCN
See all product information
Create Account
Manual, Hydraulic, 2030 Series Concealed Closers, Door Closer, Heavy Duty Interior and Exterior
- Mfr # 2034-BUMPER LH DKBRZ
- Zoro # G9230438
product price:Â
$
1,202.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Concealed Overhead
Closer Performance
Heavy Duty
Closer Series
2030 Series Concealed Closers
Closer Type
Slide Track Arm Low Profile with Bumper
Color
Dark Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2034-BUMPER LH DKBRZ
- Zoro #
- G9230438
- UPC #
- 840067660027
- Country of Origin
- United States
- Item
- Door Closer
- Closer Mounting Style
- Concealed Overhead
- Closer Performance
- Heavy Duty
- Closer Series
- 2030 Series Concealed Closers
- Closer Type
- Slide Track Arm Low Profile with Bumper
- Color
- Dark Bronze
- Finish
- Dark Bronze
- Hand Orientation
- Left Hand
- Interior/Exterior
- Interior and Exterior
- Hydraulic/Pneumatic
- Hydraulic
- Automatic/Manual
- Manual
- Material
- Cast Iron
- Standards
- Grade 1-ANSI A156.4; UL 10 C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
Dimensions
- Housing Depth
- 3-23/32"
- Housing Height
- 1-5/8"
- Housing Length
- 21-7/8"
Description
LCN 2030 Series Grade 1 Concealed Single-Acting Door Closer, Stop Arm with Bumper, Size 4, Sprayed Dark Bronze Finish, Left Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.